missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughBond™ Series Open 3 in. Core Rough Surface Polyester Labels - Clear

Rough Surface Polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Brand:  Brady™ 014949

Product Code. 11522725

  • ONLINE EXCLUSIVE PRICE
    322.00 €
    310.82 € / 1 rolls
    Save 11.18 €
    3% Off
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from durable BradyBondz™ glossy white polyester with permanent acrylic adhesive, labels are chemical, oil and water resistant
  • UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • CSA accepted
  • Service temperature of -70 to 230° F (-56 to 110° C)
Specifications

Specifications

Not Autoclavable
Label
None
Gloss
Polyester
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
-40°C
1000 Label(s) / Roll
Rectangle
3 x 2 in. (W x H)
-40°C to +100°C
0.102 mm
2 in.
3 in.
3 in.
2 in.
THT-19-432-1
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Acrylic, Permanent
Clear
Roll
Single-side Printable
Label
Barcode labelling, Component and equipment labelling, General identification, Inventory and inspection labelling
1
THT-19-432-1
1000/Roll
76.20 mm (W) x 50.80 mm (H)
-40°F to 212°F
0.004 in.
2 x 3 in.
3 in.
160.02 mm
2 in.
50.80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.