missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels

Product Code. 13099232 Shop All Brady Products
Change view
Click to view available options
Finish:
Gloss
Matte
Quantity:
10,000/Pk.
3000/Pk.
Dimensions (L x W):
0.5 in H x 1.5 in W
1 x 2 in.
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Finish Quantity Dimensions (L x W) Unit Size
13099232 Gloss 3000/Pk. 1 x 2 in. 1 roll
11523065 Matte 10,000/Pk. 0.5 in H x 1.5 in W 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13099232 Supplier Brady™ Supplier No. 031331
  • ONLINE EXCLUSIVE PRICE
    239.00 €
    229.59 € / 1 rolls
    Save 9.41 €
    3% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels are ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 248° F (-40 to 120° C)

Specifications

Product Type Printer
Color White
Display Type None
For Use With (Equipment) Brady Labels, BBP81 Label Printer, Brady IP Series Label Printer, BradyPrinter PR Plus Series Label Printer
Material Polyester
Print Technology Thermal Transfer
Width (English) 6.85 in.
Width (Metric) 50.80 mm
Height (English) 1 in
Height (Metric) 25.40 mm
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1 x 2 in.
Adhesive Type Rubber
Finish Gloss
Model THT-17-483-3
Shape Rectangle
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Certifications/Compliance ASTM B 117;ASTM D 1000;ASTM D 2979;ASTM G 155;CSA Approved;UL Recognized
For Use With (Application) High adhesion to textured metals and low surface energy plastics
Quantity 3000/Pk.
Alternate Part Number THT-17-483-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.