missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Floor Tape Applicator

Product Code. 31920287 Shop All Brady Products
Change view
Click to view available options
Color:
Black, White, Yellow
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31920287 Black, White, Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31920287 Supplier Brady™ Supplier No. 178687
  • ONLINE EXCLUSIVE PRICE
    351.00 €
    326.21 € / Pack of 1
    Save 24.79 €
    7% Off
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comfortably lay straighter lines in less time with an ergonomic design, removable cartridge, and easy-apply handling features.

  • Patented removable cartridge: Simply pop it out, load tape, and snap it back in to effortlessly load tape at a comfortable height.
  • Optimized for single-person use: The easy-to-use, lightweight design allows one person to complete the work of two or three, improving productivity and efficiency.
  • Stable three-wheel design: Provides consistently straight, professional-grade lines with superior control, balance, and stability.
  • Patented tightening disc: Ensures secure tape handling and consistent payout, enabling smooth, straight, and jam-free application from start to finish.
  • Integrated liner rewinder: Features a patented rubber grip that automatically collects spent tape liner, keeping the workspace neat and organized.
  • Removable push handle and carrying handle: Push handle detaches for convenient storage, while the carrying handle enables easy lifting and transport of the applicator.
  • Built-in utility compartment: Provides storage for essential tools such as scissors and utility knives, keeping them within reach during operation.
  • Versatile tape compatibility: Works efficiently with any tape ranging from 2 to 6 in. in width, making it suitable for a variety of floor marking needs.

Specifications

Color Black, White, Yellow
Material Plastic, Steel
Product Type Floor Tape Applicator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.