missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Floor Divider T Marks

Product Code. 31900307
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Dimensions (L x W):
127 x 50.8 mm
203.2 x 76.2 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) unitSize
31900307 White 127 x 50.8 mm Each
31900256 Yellow 127 x 50.8 mm Each
31900252 Green 203.2 x 76.2 mm Each
31900278 Yellow 203.2 x 76.2 mm Each
31900289 Blue 127 x 50.8 mm Each
31900293 Green 127 x 50.8 mm Each
31900306 Black 127 x 50.8 mm Each
31900276 Red 127 x 50.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 31900307 Supplier Brady™ Supplier No. 177107
  • ONLINE EXCLUSIVE PRICE
    119.91 €
    117.87 € / Pack of 1
    Save 2.04 €
    1% Off
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent color contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe Floor Tape Applicator (part number 150852)

Specifications

Dimensions (L x W) 127 x 50.8 mm
Finish Gloss
For Use With (Application) Facility Identification, Floor Marking, Lean and 5S Labeling, Safety Identification, Warehouse Marking
Length (English) 5 in.
Length (Metric) 127 mm
Temperature Range (English) 50°F to 140°F
Temperature Range (Metric) 10°C to 60°C
Width (English) 2 in.
Width (Metric) 50.8 mm
Adhesive Type Rubber
Color White
Material Polyester
Product Type Floor Marking Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.