missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Floor Dots

Product Code. 31900291
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 20
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
31900291 Black Pack of 20
31900267 Yellow Pack of 20
31900250 Green Pack of 20
31900304 Blue Pack of 20
31900275 Red Pack of 20
31900259 White Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31900291 Supplier Brady™ Supplier No. 177084
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent color contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe Floor Tape Applicator (part number 150852)

Specifications

Diameter (English) Outer 3.5 in.
Diameter (Metric) Outer 89.9 mm
Dimensions (L x W) 89.9 x 89.9 mm
Finish Gloss
For Use With (Application) Floor Marking
Temperature Range (English) 50°F to 140°F
Temperature Range (Metric) 10°C to 60°C
Adhesive Type Rubber
Color Black
Material Polyester
Product Type Floor Marking Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.