missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe Max Footprints
Descrizione
- Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
- Thinner profile and true edge-to-edge adhesive minimise pick points
- Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
- Matt finish provides excellent color contrast for clear visibility under any lighting
- Compact construction results in a smaller, lightweight roll
- Can be easily installed by one person with minimal tools
- Compatible with the ToughStripe Floor Tape Applicator (part number 150852)
Specifica
Specifica
| Dimensions (L x W) | 101.6 x 254 mm |
| Finish | Gloss |
| For Use With (Application) | Facility Identification, Floor Marking, Lean and 5S Labeling, Safety Identification, Warehouse Marking |
| Length (English) | 4 in. |
| Length (Metric) | 101.6 mm |
| Temperature Range (English) | 50°F to 140°F |
| Temperature Range (Metric) | 10°C to 60°C |
| Width (English) | 10 in. |
| Width (Metric) | 254 mm |
| Adhesive Type | Rubber |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?