missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Solid Floor Tape

Product Code. 30280393 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Orange
Purple
Red
White
Yellow
Width (Metric):
50.8 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) Unit Size
30280393 Blue 101.6 mm 1 roll
30280394 Yellow 76.2 mm 1 roll
30280374 Yellow 50.8 mm 1 roll
30280344 Yellow 101.6 mm 1 roll
30280361 Blue 50.8 mm 1 roll
30280342 Red 50.8 mm 1 roll
30280350 White 50.8 mm 1 roll
30280379 Green 50.8 mm 1 roll
30280349 Blue 76.2 mm 1 roll
30280360 White 76.2 mm 1 roll
30280372 White 101.6 mm 1 roll
30280371 Red 76.2 mm 1 roll
30280366 Orange 50.8 mm 1 roll
30280359 Green 76.2 mm 1 roll
30280391 Red 101.6 mm 1 roll
30280367 Orange 76.2 mm 1 roll
30280347 Green 101.6 mm 1 roll
30280382 Black 50.8 mm 1 roll
30280341 Orange 101.6 mm 1 roll
30280364 Purple 76.2 mm 1 roll
30280378 Purple 50.8 mm 1 roll
30280384 Black 76.2 mm 1 roll
30280346 Black 101.6 mm 1 roll
30280354 Gray 50.8 mm 1 roll
30280375 Brown 50.8 mm 1 roll
30280373 Brown 101.6 mm 1 roll
30280348 Brown 76.2 mm 1 roll
30280385 Purple 101.6 mm 1 roll
30280368 Gray 76.2 mm 1 roll
30280376 Gray 101.6 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 30280393 Supplier Brady™ Supplier No. 177037
  • ONLINE EXCLUSIVE PRICE
    216.00 €
    204.98 € / 1 rolls
    Save 11.02 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent colour contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)

Specifications

Dimensions (L x W) 101.6 mm x 30.48 m
Finish Gloss
Length (English) 100 ft.
Length (Metric) 30.48 m
Temperature Range (English) 50°F to 140°F
Temperature Range (Metric) 10°C to 60°C
Width (English) 4 in.
Width (Metric) 101.6 mm
Adhesive Type Rubber
Color Blue
Material Polyester
Product Type Floor Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.