missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Ultra Aggressive Adhesive Polyester Label Tape for M7 Printers

Product Code. 17898804 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
50 ft. x 1 in.
50 ft. x 2 in.
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
17898804 Red 50 ft. x 2 in. Each
17808914 White 50 ft. x 1 in. Each
17869064 White 50 ft. x 2 in. Each
17878994 Black 50 ft. x 1 in. Each
17818914 Black 50 ft. x 2 in. Each
17878984 Red 50 ft. x 1 in. Each
17819184 Orange 50 ft. x 1 in. Each
17868874 Orange 50 ft. x 2 in. Each
17888794 Yellow 50 ft. x 1 in. Each
17839094 Yellow 50 ft. x 2 in. Each
17839144 Green 50 ft. x 1 in. Each
17808824 Green 50 ft. x 2 in. Each
17878854 Blue 50 ft. x 1 in. Each
17809034 Blue 50 ft. x 2 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17898804 Supplier Brady™ Supplier No. 173389
  • ONLINE EXCLUSIVE PRICE
    513.00 €
    492.14 € / Pack of 1
    Save 20.86 €
    4% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Create custom floor labels using ToughStripe™ Ultra Aggressive Polyester floor tape with B-634 polyester overlaminate.

  • Ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40°C to +120°C (-40°F to +248°F)
  • Easy 3-step process: print label, position on the floor and apply overlaminate
  • Made of B-483 polyester material

Specifications

Alternate Part Number M7-2000-483-RD-KT
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Dimensions (L x W) 50 ft. x 2 in.
Finish Gloss
For Use With (Application) Floor Marking, General Identification, Lean and 5S Labeling, Safety Identification
For Use With (Equipment) M710, BMP71
Length (English) 50 ft.
Length (Metric) 15.24 m
Packaging Quantity 2 Rolls
Shape Rectangle
Temperature Range (English) 0°F to +129°F
Temperature Range (Metric) -18°C to +54°C
Thickness 0.008 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Adhesive Type Permanent Rubber
Color Red
Material Polyester
Product Type Label
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.