missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughWash™ Washdown Resistant Label Tape for M7 Printers

The B-855 material is engineered to withstand rigorous washdowns and is ideal for safety and facility identification labelling and signage in the most aggressive environments.

Brand:  Brady™ 173460

 View more versions of this product

Product Code. 17838924

  • ONLINE EXCLUSIVE PRICE
    231.00 €
    221.52 € / Pack of 1
    Save 9.48 €
    4% Off
Estimated Shipment: 13-11-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Print on demand pressure sensitive adhesive product for the food and beverage processing industry
  • Withstands high pressure, heat, harsh chemicals and numerous washdown cycles
  • Legible and long-lasting for even the toughest washdown cycles
  • Service temperature range of -40°F to +230°F
  • Made of B-855 polyester material
Specifications

Specifications

Not Autoclavable
None
Matte
Polyester
Thermal Transfer
Non-sterile
M710, BMP71
75 ft.
-40°F to +230°F
0.178 mm
75 ft.
1 in.
BM7C-1000-855-WT
Permanent Acrylic
White
Continuous
Single-side Printable
Label
Food and Beverage Process Labeling, General Identification, Safety Identification
No
Rectangle
-40°C to +110°C
75 ft. x 1 in.
22.86 m
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.