missing translation for 'onlineSavingsMsg'
Learn More

TERUMO Tourniquets

Product Code. 17122834
Change view
Click to view available options
Color:
Blue
Red
Width (Metric):
12.5 mm
25 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) Unit Size
17122834 Blue 12.5 mm Pack of 100
17102834 Red 25 mm Pack of 100
17112834 Blue 25 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17122834 Supplier TERUMO Supplier No. 8XXTCB2
  • ONLINE EXCLUSIVE PRICE
    1737.75 €
    817.30 € / Pack of 100
    Save 920.45 €
    52% Off
 Restricted Item
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Design of Terumo provides comfort for health care professionals, facilitates efficient interventions

  • The design of Terumo provides comfort for health care professionals as well for patients and facilitates fast and efficient interventions
  • One-hand operation
  • Quick-release lock
  • Safety snap closure
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Latex Free Yes
Product Type Pediatric Tourniquet
Disposable Reusable
Width (Metric) 12.5 mm
Packaging Type Individually Rolled
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.