missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap

Product Code. 10033111
Click to view available options
Capacity (Metric):
50 mL
250 mL
Unit Size:
Pack of 10
Pack of 20
This item is not returnable. View return policy

Product Code. 10033111

Brand: Kartell™ 0249000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accurately measure precise volumes of a liquid. Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap is used for dilutions and to prepare chemical solutions.

  • No meniscus so final readings are easy
  • Calibrated gravimetrically at 20°C
  • Thick walls eliminate distortion
  • Thin necks make final measurement precise
  • Autoclavable to 170°C
  • Chemically cleaner than glass and chemically non-absorbant
  • No wetting
  • Screw cap included

Specifications

Color Crystal clear
Capacity (Metric) 50 mL
Material PMP
Height (Metric) 143 mm
Includes Screw cap
Neck Style GL18
Tolerance ±1 mL
Autoclavable Autoclavable
Closure Type Screw Cap
Diameter (Metric) Outer 46 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.