missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Keep your GC system up and running even when deeper cleaning is required, thanks to offline maintenance capabilities of iConnect injector and detector modules
- Optimize instrument utilization and avoid idle systems with interchangeable iConnect injector and detector modules
- Avoid unplanned downtime through alerts on consumables usage
- Reduce run time and system contamination through integrated backflush capabilities
- Extend unattended operations through a full portfolio of sampling automation products
- Quickly assess instrument readiness, maintenance needs, and consumable status with Thermo Scientific™ SmartStatus™ tracking in Chromeleon CDS
- Enable data-driven maintenance decisions to reduce unnecessary downtime
- Advanced touchscreen interface provides direct instrument control, real-time monitoring, diagnostics, and guided maintenance support
- Facilitate operation with how-to videos available directly on the touchscreen interface
- Adapt system configuration in minutes without tools or training using iConnect injector and detector modules
- Simplify troubleshooting through fast module replacement without service intervention
- Enable quick and safe capillary column installation with tool-free Thermo Scientific™ iConnect Column Lock connectors
- Reduce operational costs through the use of standard consumables
- Improve energy efficiency with low thermal mass and fast system start-up
- Reduce helium carrier gas consumption when operating with an SSL injector
- Dual-channel configuration supports up to two injectors and two detectors for flexible analytical workflows and increased sample throughput
- Supports a wide range of injector types including split/splitless (SSL), PTV, cold on-column (COC), and gas sampling valve (GSV)
- Compatible with multiple detector technologies including FID, TCD, ECD, NPD, FPD, and PDD, with optional mass spectrometry coupling
- Flexible carrier gas compatibility including helium, hydrogen, and nitrogen to support diverse analytical methods
- Multiple pneumatic control modes including constant pressure, constant flow, and constant linear velocity
- Supports sustainable laboratory practices through My Green Lab™ ACT™ Ecolabel certification, providing third-party verified data on environmental impact to enable informed purchasing decisions
Specifications
Specifications
| Product Type | Gas Chromatograph |
| Cell Body | Laboratory Gas Chromatograph (Modular Design) |
| Column Capacity | 2 |
| Leak Detection | Instrument-assisted Leak Check |
| Temperature Range | Up to 450°C in steps of 0.1°C |
| Voltage | 230 V |
| Detector Type | FID, TCD, NPD, FPD, ECD |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?