missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Four-Channel Timer
Shop All Fisherbrand Products
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
Unit Size:
Each
Description
- Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
- Antimicrobial protection is built in for a cleaner, more hygienic product
- Large, tactile buttons are easy to use when wearing gloves
- This timer steps in time with 4 channels to time multiple events at once and default digital clock function
- Maintain compliance: includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Repetitive or recurring tasks are quick and easy with on-board memory function that returns display to previously programmed countdown time
- Never miss your cue with extra-loud alarms that sound for 1 full minute
Specifications
Specifications
| Product Type | 4-channel Timer |
| Time Range | 99 hr. 59 min. 59 sec. |
| Alarms | Audible |
| Accuracy | 0.0001 |
| Resolution | 1 sec. |
| Display | LCD |
| Direction | Up or down |
| No. of Channels | 4 |
| Battery Type | 1.5 V Button Cell |
| Width (English) | 3 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction