missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Precision Sentry™ Digital Thermometer

Product Code. 16576810 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Probe Type:
Bottle Probe
Bullet Probe
Vaccine Bottle Probe
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Probe Type Unit Size
16576810 Bottle Probe Each
16566810 Bullet Probe Each
16586810 Vaccine Bottle Probe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Codice prodotto. 16576810
Top Sellers. Mega Savings.
Use promo code 27997
Visualizza tutte le promozioni
Estimated Shipment: 24-02-2027
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

This Traceable™ Precision Sentry™ Digital Thermometer constantly monitors and displays current, minimum, and maximum temperatures.

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory NIST-traceable calibration.
  • Simple one key min/max resets
  • Use either the internal or external temperature sensor
  • Easily toggle between °F and °C
  • View battery status at a glance

Specifica

Bottle Fill Glycol
Bottle Size 5 mL
Certifications/Compliance NIST
Display Dimensions 1/2 in.
Disposable Single-use
Emissivity Unknown
For Use With (Application) Temperature Monitoring
Height (English) 5.25 in.
Height (Metric) 13.34 cm
Includes Probe, Wall Mount, Magnet Mount, Hook and Loop Mounting Strips, Wire Mount (for probe), Flip-Out Benchtop Stand, CR2032 Battery, and NIST-Traceable Certificate (with data)
Length (Metric) 20.32 cm
Material Plastic
Model Bottle Probe
Probe Type Bottle Probe
Resolution 0.1°
Weight (English) 2 in.
Weight (Metric) 0.9 kg
Width (English) 2.5 in.
Product Type Digital Thermometer
Data Storage None
Length (English) 8 in.
Max. Temperature (English) 140°F
Max. Temperature (Metric) 60°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50.0°C
Temperature Range (English) -58°F to +140°F
Temperature Range (Metric) -50°C to +60°C
Calibrated Yes
For Use With (Equipment) Temperature Monitored Equipment
Battery Type 3 V CR2032
Accuracy ±0.5°C (-20°C to +60°C), ±1°C otherwise
Display LCD
Width (Metric) 6.35 cm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.