missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Printing Hygrometer/Thermometer

Product Code. 11739835 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W x H):
7.6 x 3.8 x 19 cm
Type:
Printing Hygrometer/Thermometer
Height (Metric):
19 cm
Length (Metric):
7.6 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Type Height (Metric) Length (Metric) Unit Size
11739835 7.6 x 3.8 x 19 cm Printing Hygrometer/Thermometer 19 cm 7.6 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11739835
  • ONLINE EXCLUSIVE PRICE
    760.00 €
    686.21 € / Pack of 1
    Save 73.79 €
    9% Off
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Includes

Humidity/T1 and T2 probes and cables, probe holder, paper, carrying case, six AAA batteries and Traceable™ Certificate

Provides permanent hard copy results

Provides permanent hard copy results. Fisher Scientific™ Traceable™ Printing Hygrometer/Thermometers are reliable units which monitor relative humidity and temperature in the lab, plant, and field. Ideal for use in hoods, cleanrooms, food storage areas, drug manufacturing, all air analyses, and environmental chambers.

  • Automatically prints current humidity/temperature, temperature 2, dew point, date and time at any programmed interval or at the press of a button
  • Printer can be programmed to automatically and repeatedly print any increment from 6 seconds to 59 minutes, 59 seconds
  • Answers in less than 10 seconds
  • Time displayed in 24-hr. military time to the minute
  • Tough ABS plastic case is chemical- and shock-resistant
  • Printer provides hard copy for today's stringent QC documentation

 Relative Humidity

  • Range: 10 to 95% RH
  • Resolution of 0.1%
  • Accuracy: ±3 RH% midrange, 5% RH elsewhere
T1 Temperature
  • Range: -20° to +60°C (-4° to +140°F)
  • Resolution of 0.1°
  • Accuracy: ±1°C (±1.8°F)
T2 Temperature
  • Range: -200° to +1333°C (-328° to +2431°F)
  • Accuracy: ±0.2% of the reading plus 1.8°C
  • Resolution: 0.1°C (from -200° to +999°C), 0.1°F (-328° to +999.9°F), otherwise 1.0°

Order Info

Measures 7.5 x 3 x 1.5 in. (19.1 x 7.6 x 3.8cm). Humidity probe, 0.75 in. dia. x 6.25 in. L. Weight, 10 oz. Accessory adapter for continuous AC operation available (11-661-17C, order separately).

Certifications

A Traceable certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Compliance

Meets federal requirements for CLIA specifications.

Specifications

Type Printing Hygrometer/Thermometer
Humidity Range 30 to 95%
Resolution 0.001
Accuracy ±3 to ±5%
Temperature Range (Metric) -20°C to +60°C
Temperature Accuracy ±0.2°C
Display Type LCD
Material ABS Plastic
Sensors Solid State
Temperature Range (English) -4°F to +140°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 7.6 x 3.8 x 19 cm
Length (English) 3 in.
Length (English) Cable 4 ft.
Length (English) Probe 6.25 in.
Length (Metric) 7.6 cm
Length (Metric) Cable 121 cm
Length (Metric) Probe 15.8 cm
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Height (English) 7.5 in.
Height (Metric) 19 cm
Diameter (English) Probe 0.75 in.
Diameter (Metric) Probe 1.9 cm
Weight (English) 10 oz.
Weight (Metric) 0.28 kg
For Use With (Application) Ideal for use in hoods, cleanrooms, food storage areas, drug manufacturing, all air analyses and environmental chambers. Reliable unit monitors relative humidity and temperature in the lab, plant and field
Includes Humidity/T1 and T2 probes and cables, probe holder, paper, carrying case, six AAA batteries and traceable certificate
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.