missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ Hi-Temp Datalogging Thermometer with Remote Notification

Product Code. 16398731 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Sensor Types:
1 Platinum RTD Sensor, Stainless-Steel 316 probe
2 Platinum RTD Sensors, Stainless-Steel 316 probes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sensor Types Unit Size
16398731 1 Platinum RTD Sensor, Stainless-Steel 316 probe Each
16308741 2 Platinum RTD Sensors, Stainless-Steel 316 probes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16398731
  • ONLINE EXCLUSIVE PRICE
    462.00 €
    398.13 € / Pack of 1
    Save 63.87 €
    13% Off
Estimated Shipment: 12-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Requires

TraceableLIVE subscription required

TraceableLIVE™ Hi-Temp Datalogging Thermometer now with FREE TraceableLIVE subscription plan (for one user). Monitoring system with notifications for high-temperature applications up to 300°C—ideal for oven and incubator environments.

The simple, efficient and reliable way to stay connected to your critical environments, wherever you may go. With TraceableLIVE™, you're always connected to your lab with your smartphone, tablet or personal computer. By simply using the TraceableLIVE™ app, or visiting Traceablelive.com on any browser, you're able to view your current environmental conditions, control your alarm parameters, view your datalogging history, view and run reports, give other team members access, and so much more.
  • Ideal for any high temp environment up to 300°C (572°F)
  • Metal cable may be placed in ovens and incubators
  • Alerts: temperature alarm, connectivity interruption, low battery
  • Connect to existing Wi-Fi
  • Cloud-based applications—no software required
  • Receive Mobil Push/E-mail/Text notifications
  • Continuous data transmission and monitoring using SSL encrypted secure connection
  • Multiple point accredited temperature calibration (0°C, 100°C, 200°C and 290°C)—traceable to NIST

Specifications

Type Temperature Datalogger
Display Type Digital
Data Memory Unlimited on Traceablelive.com
Calibration Calibrated at 0, 100, 200 and 290°C
Alarm Types Audible, Visual
Software Type TraceableLIVE
Battery Type AAA Alkaline
Battery Life 6 Months
Certifications/Compliance NIST, ISO 17025, A2LA
Sensor Types 1 Platinum RTD Sensor, Stainless-Steel 316 probe
Accuracy (Temperature) ±0.25°C
Temperature Resolution 0.01°C
Temperature Range (Metric) 0.00°C to 300.00°C
Shipping Weight (English) 0.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.