missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer with Remote Notification

Product Code. 15671904 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
0.00°C to 50.00°C
0.00°C to 60.00°C
Unit Size:
Each

Product Code. 15671904

Only null left
Add to basket
Add to basket

TraceableLIVE™ WiFi Datalogging Hygrometer/Thermometer now with FREE TraceableLIVE subscription plan (for one user). Stay connected to your lab with your smartphone, tablet, or personal computer. View current temperatures and humidities, control alarm parameters, view datalogging history, and generate reports by using TraceableLIVE™ app.

  • Monitor temperature, humidity and more
  • Monitor locally or remotely; device connects to WiFi —devices connect to existing WiFi
  • Alerts: humidity alarm, temperature, lost connectivity, low battery
  • Cloud-based applications, which means no local software installation required; web, Android, iOS interfaces
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Continuous data transmission & monitoring using SSL encrypted SECURE connection
  • Unlimited scalability—use TraceableLIVE™ in individual labs or an entire network of facilities
  • Accredited multiple-point humidity calibration—traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE subscription options:
  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription

Specifications

Type Hygrometer Datalogger
Display Type Digital
Alarm Types Audible, Visual
Software Type TraceableLIVE
Includes Ambient Sensor Dongle, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
Certifications/Compliance ISO 17025, A2LA, NIST
Accuracy (Relative Humidity) ±3% RH [20 to 80] %RH, ±5% RH otherwise
Accuracy (Temperature) ±0.4°C
Humidity Range 0 to 100%
Resolution (Relative Humidity) 0.01%
Temperature Resolution 0.01°
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0.00°C to 50.00°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.