missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableOne™ Single-Use USB Temperature Data Logger

Product Code. 17337619 Shop All Cole-Parmer Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to -15°C
2°C to 8°C
Data Memory:
16,000 Readings, 10 Day, 1 min. Interval
16,000 Readings, 30 Day, 3 min. Interval
16,000 Readings, 60 Day, 6 min. Interval
16,000 Readings, 90 Day, 10 min. Interval
Unit Size:
Pack of 40
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Data Memory Unit Size
17337619 2°C to 8°C 16,000 Readings, 10 Day, 1 min. Interval Pack of 40
17347619 -20°C to -15°C 16,000 Readings, 10 Day, 1 min. Interval Pack of 40
17357619 2°C to 8°C 16,000 Readings, 30 Day, 3 min. Interval Pack of 40
17367619 -20°C to -15°C 16,000 Readings, 30 Day, 3 min. Interval Pack of 40
17377619 2°C to 8°C 16,000 Readings, 60 Day, 6 min. Interval Pack of 40
17387619 -20°C to -15°C 16,000 Readings, 60 Day, 6 min. Interval Pack of 40
17397619 2°C to 8°C 16,000 Readings, 90 Day, 10 min. Interval Pack of 40
17307629 -20°C to -15°C 16,000 Readings, 90 Day, 10 min. Interval Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17337619 Supplier Fisherbrand™ Supplier No. 1800401
  • ONLINE EXCLUSIVE PRICE
    996.00 €
    795.82 € / Pack of 40
    Save 200.18 €
    20% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The TraceableOne™ Single-Use USB Temperature Data Logger automatically generates PDF data report via USB port.

  • LED alarm indicator for visual status indication
  • Time delay of 30 minutes before logging begins for enhanced logging accuracy
  • Protective plastic pouch maintains waterproof IP67 rating
  • Bar code for in-house scanning
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

Specifications

Type Single-use USB Temperature Datalogger
Display Type No Display
Data Memory 16,000 Readings, 10 Day, 1 min. Interval
Calibration NIST
Alarm Types LED Indicator
Battery Type 3.0 V CR2450
Battery Life 2 Years
Channels 1
Interface USB
Sensor Types Temperature
Temperature Range (Metric) 2°C to 8°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.