missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TracePLOT TG-BOND S GC Columns

Choose this mid-polarity PLOT column with essentially no particle release for consistent, reproducible analysis of non-polar and polar compounds.

Brand:  Thermo Scientific™ 26006-6090

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10118094

  • 944.82 € / Each
In Stock
to see stock.
Add to basket

Description

Description

For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND S GC columns deliver high performance and unsurpassed stability. The columns use a midpolarity divinylbenzene 4-vinylpyridine solid phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.

Applications:
  • Nonpolar and polar compounds
Similar To:
  • CP-PoraPLOT S
  • Supel-G45
  • Rt™-S-BOND
Specifications

Specifications

0.53 mm
TracePLOT™ TG-BOND S
GC for Non-Polar and Mid-Polar Compounds
30 m
0.53 mm
Up to 200°C
20 μm
Mid-Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers