missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Transfer Assembly Jumper Tubing, TPE, Aseptic

Product Code. 18116341 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
AseptiQuik G connectors
AseptiQuik L connectors
Tubing Style:
1 in. ID TPE
1/2 in. ID TPE
1/4 in. ID TPE
3/8 in. ID TPE
Tubing Size:
5 ft.
10 ft.
15 ft.
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Tubing Style Tubing Size unitSize
18116341 AseptiQuik L connectors 1 in. ID TPE 15 ft. Pack of 10
18186331 AseptiQuik G connectors 1/4 in. ID TPE 10 ft. Pack of 10
30180435 AseptiQuik G connectors 3/8 in. ID TPE 5 ft. Pack of 10
18166331 AseptiQuik G connectors 3/8 in. ID TPE 10 ft. Pack of 10
18196331 AseptiQuik G connectors 3/8 in. ID TPE 15 ft. Pack of 10
18136341 AseptiQuik G connectors 1/2 in. ID TPE 15 ft. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 18116341 Supplier Thermo Scientific™ Supplier No. SH31199.13
  • ONLINE EXCLUSIVE PRICE
    7270.00 €
    6215.49 € / Pack of 10
    Save 1054.51 €
    14% Off
 Restricted Item
Estimated Shipment: 30-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. Simplified connectivity and greater process efficiency for most upstream and downstream process operations.

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

• One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
• Manufactured with BioTitan Retention Device—designed to provide superior universal tubing retention that minimizes the risk of leakage and failure at connection points
• Multiple manufacturing sites ensure security in product supply
• Produced under cGMP conditions in ISO 7 clean rooms to ensure a high level of quality
• Characterized using ISO, USP, EP, and ASTM test methods to validate performance

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard BPC products to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common production processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

All Standard Fluid Transfer Assembly products are constructed of capped-end connectors and thermoplastic elastomer (TPE) tubing for use with welders. The Extension Set is available in a variety of tubing sizes and lengths to meet your fluid transfer needs.

These Standard Fluid Transfer Assembly products provide a common set of products that addresses an expansive set of needs. They are manufactured at multiple sites globally to minimize concerns of production interruptions and supply shortages. These products are built to our high quality standards to facilitate the success of your process.

TRUSTED_SUSTAINABILITY

Specifications

Description Transfer Assembly Jumper Tubing, 15 ft., 1 in. ID TPE, AseptiQuik L connectors
Tubing Style 1 in. ID TPE
Connector Types AseptiQuik L connectors
Tubing Size 15 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.