missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The Transferpette™ S micropipettes are manual single-channel and multi-channel pipettes for precise and productive pipetting in the lab
- Genuine one-hand operation - set and lock volume, pipet, eject
- Distinct precision and effortless operation
- Volume-change protection for safe pipetting
- Offer high quality and many features that make pipetting easy and efficient, e.g. genuine one-hand operation, short stroke, low operating forces, volume change protection and a clearly visible volume display
- They are service-friendly and can be readjusted without special tools with the Easy Calibration technology
- Completely autoclavable at 121°C
- DE-M-compliant according to German Measurement and Calibration Regulation
- CE-IVD-compliant according to the IVD Directive 98/79 EC
- Use temperature from +15 °C to +40 °C (59 °F to 104 °F) [Consult the manufacturer for use in temperatures outside of this range]
- Vapor pressure up to 500 mbar
- Viscosity: 260 mPa s (260 cps)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Line | Transferpette |
| Type | Pipette Package, Adjustable |
| Volume (Metric) | 0.5 to 5 mL |
| Includes | Bench top rack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?