missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S Starter-Kit Standard

Product Code. 16497805 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
0.5 to 1000 μL
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
16497805 0.5 to 1000 μL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16497805 Supplier BRAND™ Supplier No. 705893
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.

  • The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
  • Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
  • Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
  • Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
  • The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
  • The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
  • A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
  • Volume range of single-channel pipette: from 0.1 μl to 10 ml
  • Volume range of multi-channel pipette: from 0.5 μl to 300 μl
  • Universal tip cone
  • Color code on volume adjustment wheel, shaft and volume-change protection
  • Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
  • Can be calibrated easily and without tools thanks to Easy Calibration technology
  • Slim shaft for sampling from narrow vessels (centrifuge tubes)
  • Vapor pressure up to 500 mbar
  • Viscosity up to 260 mPa s
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN EN 285
Description Transferpette™ S Starter-Kit Standard
Autoclavable Autoclavable
Disposable Reusable
Material Polypropylene
Number of Channels 1
Product Line Transferpette
Sterility Non-sterile
Type Starter Kit, Standard
Volume (Metric) 0.5 to 1000 μL
Includes 3 pipettes (0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL), 3 shelf mounts
Temperature (Metric) Operating 15°C to 40°C
UV Monitoring 0.5-10 μL, 10-100 μL, 100-1000 μL
Warranty 36 months
Length (Metric) 35.6 cm
Width (Metric) 30.5 cm
Height (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.