missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Transferrin, Bovine APO Form

Product Code. 11528846 Shop All Gibco Products
Change view
Click to view available options
Quantity:
25 g
100 g
Unit Size:
25g
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11528846 25 g 25g
11518846 100 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11528846 Supplier Gibco™ Supplier No. 11108066
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Iron-free bovine transferrin for cell culture. It is chromatographically purifed and has an iron content ≤50 μg/g protein. Lyophilized powder.

Iron-free bovine transferrin for cell culture. It is chromatographically purified and has an iron content ≤50 μg/g protein. Lyophilized powder.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 g
Cell Type Mammalian Cells
Product Type Transferrin
Form Solid

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.