missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Transferrin, Bovine (APO form), lyophilized

Product Code. 10133812 Shop All Gibco Products
Change view
Click to view available options
Quantity:
1 g
Unit Size:
1g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10133812 1 g 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10133812 Supplier Gibco™ Supplier No. 11108016
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transferrin, Bovine (APO form), lyophilized

Iron <50μg/g protein.

Suggested range for supplementation: 0.5 to 50μg/ml.

Origin:
New Zealand
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in refrigerator (2–8°C).
Cell Type Mammalian Cells
Form Liquid
Product Type Transferrin
Product Line Gibco
Quantity 1 g
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.