missing translation for 'onlineSavingsMsg'
Learn More

BOLA Transition Fittings

Product Code. p-200109942
Click to view available options
Length (Metric):
40 mm
46 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10489951

Brand: BOLA F76004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transition Fittings PTFE, screw cap made of glass-fibre reinforced PTFE

  • Fitting made of PTFE.
  • One side with metric thread and connecting nut with compression rings for connecting tubing or tubes with O.D. 4, 6, 8 or 10 mm.
  • Other side with female thread UNF ¼ in. 28 G for connecting flanged tubing with O.D. 1.6 or 3.2 mm by means of tube end fittings.

Specifications

Diameter (Metric) Outer 21 mm
Autoclavable Autoclavable
Length (Metric) 40 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.