missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Transition Fittings
Click to view available options
Length (Metric):
40 mm
46 mm
Unit Size:
Each
Description
- Fitting made of PTFE.
- One side with metric thread and connecting nut with compression rings for connecting tubing or tubes with O.D. 4, 6, 8 or 10 mm.
- Other side with female thread UNF ¼ in. 28 G for connecting flanged tubing with O.D. 1.6 or 3.2 mm by means of tube end fittings.
Specifications
Specifications
| Diameter (Metric) Outer | 26 mm |
| Autoclavable | Autoclavable |
| Length (Metric) | 46 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction