missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Translucent Airtight Box with Blue Lid

Product Code. 17918991
Change view
Click to view available options
Capacity (Metric):
0.4 L
0.8 L
1.2 L
2 L
4 L
8 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17918991 8 L Each
17968901 0.4 L Each
17998851 0.8 L Each
17928581 1.2 L Each
17978461 2 L Each
17968971 4 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17918991 Supplier Gilac™ Supplier No. G604520
  • ONLINE EXCLUSIVE PRICE
    14.91 €
    10.49 € / Pack of 1
    Save 4.42 €
    29% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Translucent Airtight Box with Blue Lid is suitable for food contact, and its rounded corners facilitate cleaning. The content is visible and recognizable.

  • Translucent airtight box with blue lid suitable for food contact.
  • It is made up of a transparent polypropylene base allowing the contents to be visible and recognizable.
  • Rounded corners to facilitate cleaning and limit retention areas.
  • Blue soft cover, guaranteeing a perfect seal.
  • Light, very resistant and suitable for food contact.
  • Box for preserving food and its flavours while preserving the contents from external odours.
  • Dishwasher safe.
  • Stackable with its lid, discover the complete range made up of 6 formats ranging from 0.4 L to 8 L depending on your needs.

Specifications

Capacity (English) 2.1 gal.
Capacity (Metric) 8 L
Closure Color Blue
Closure Type Airtight Lid
Color Translucent
Material Polypropylene
Shape Rectangular
Product Type Airtight Box
Stackable Yes
Dimensions (L x W x H) 300 x 220 x 155 mm
Length (Metric) 300 mm
Length (English) 11.8 in.
Width (Metric) 220 mm
Width (English) 8.7 in.
Height (Metric) 155 mm
Height (English) 6.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.