missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Graduated Bottles

Product Code. p-8000412 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 10

Product Code. 11561933

Only null left
Add to basket
Edge
Add to basket

Use these bottles for a variety of applications. Fisherbrand™ Translucent Graduated Bottles are leak proof and offer excellent chemical resistance.

  • HDPE closure
  • Autoclavable

Specifications

Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Inner Neck 45 mm
Includes Polypropylene screw closure
Material HDPE
No. per Pack 12 Pack
Closure Included Yes
Mouth Wide
Height (Metric) 114 mm
Product Type Wide Neck Bottle
Closure Material HDPE
Closure Size 45 mm
Diameter (Metric) 58 mm
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.