missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent LDPE Bottles

Product Code. 31781812 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31781812 250 mL -
11547443 30 mL Pack of 12
11553232 60 mL Pack of 12
11563232 125 mL Pack of 12
11583232 250 mL Pack of 12
11593232 500 mL Pack of 12
11513242 1000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31781812
  • ONLINE EXCLUSIVE PRICE
    52.45 €
    38.61 € / Pack of 36
    Save 13.84 €
    26% Off
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use these bottles for a variety of general storage applications. Fisherbrand™ Translucent HDPE Bottles are leak-proof and offer good chemical resistance.

  • Clear general purpose bottles
  • Blue polypropylene screw closure

Specifications

Capacity (Metric) 250 mL
Color Translucent
For Use With (Application) Ideal for general laboratory applications
Includes Polypropylene screw closure
Material Polypropylene
No. per Pack 5 Pack
Closure Color Blue
Closure Included Yes
Mouth Wide
Height (Metric) 200 mm
Closure Material Polypropylene
Closure Size 58/R3
Diameter (Metric) 61 mm
Closure Type Screw Cap
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.