missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Bottles, MDPE
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
30 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
missing translation for 'unitSize'
Pack of 10
Pack of 5
Specifications
Specifications
| Capacity (Metric) | 150 mL |
| Color | Translucent |
| For Use With (Application) | Ideal for general laboratory applications |
| Includes | Polypropylene screw closure |
| Material | MDPE |
| No. per Pack | 5 |
| Closure Included | Yes |
| Mouth | Wide |
| Height (Metric) | 68 mm |
| Product Type | General Purpose Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction