missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap

Product Code. 11381225
Change view
Click to view available options
Capacity (Metric):
50 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11381225 50 mL Each
10587051 500 mL Pack of 10
11341225 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11381225 Supplier Kartell™ Supplier No. 0143100
Add to basket
Add to basket
This item is not returnable. View return policy

Accurately measure precise volumes of a liquid. Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap is used for dilutions and to prepare chemical solutions.

These flasks create no meniscus so final readings are easy. Thick walls eliminate distortion and thin neck make final reading precise. Chemically non-absorbent. Autoclavable.

Specifications

Color Translucent
Capacity (Metric) 50 mL
Material Polypropylene
Height (Metric) 143 mm
Includes Screw Caps
Neck Style GL18
Tolerance ±1 mL
Autoclavable Autoclavable
Closure Type Screw Cap
Diameter (Metric) Outer 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.