missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Microbore Tubing

Product Code. 15209822
Change view
Click to view available options
Diameter (Metric) Inner:
0.3 mm
0.81 mm
5.58 mm
Unit Size:
1 roll
30m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15209822 0.3 mm 30m
15382240 0.81 mm 1 roll
11789749 5.58 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15209822 Supplier Masterflex™ Supplier No. 0641711
  • ONLINE EXCLUSIVE PRICE
    41.54 €
    32.13 € / 30m
    Save 9.41 €
    22% Off
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Minimize friction and maximize chemical resistance with microbore tubing. Cole-Parmer™ PTFE Microbore Tubing is ideal for extreme temperatures and harsh chemical environments.

PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
  • Chemically inert
  • Low permeability
  • Lowest friction coefficient of any tubing
  • Temperature range is -400 to 500°F (-240 to 260°C); melts at 620°F (327°C)
  • Tensile strength is 2500 to 4000 psi

Specifications

Certifications/Compliance UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
Diameter (Metric) Inner 0.3 mm
Material PTFE
Diameter (Metric) Outer 0.76 mm
Overall Length (Metric) 30.48 m
Thickness (Metric) 0.22 mm
For Use With (Application) Use this translucent tubing in extreme temperatures and in harsh chemical environments
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Pack
Color Translucent
Maximum Pressure 4000 psi
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.