missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Translucent PTFE Tubing

Product Code. 10328274
Change view
Click to view available options
Diameter (Metric) Inner:
2.29 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10328274 2.29 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10328274 Supplier Masterflex™ Supplier No. 0660553
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemically inert, nontoxic, and virtually nonporous tubing. Cole-Parmer™ Translucent PTFE Tubing is well-suited for demanding laboratory, chemical, electrical, mechanical, pharmaceutical, and automotive applications.

  • Perfect for demanding laboratory, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
  • Good for high-purity work.
  • Withstands extreme temperatures.
  • Chemically inert, nontoxic, and virtually nonporous.
  • Excellent crack- and stress-resistance.
  • Low coefficient of friction.
  • Translucent

Specifications

Certifications/Compliance Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements. Tubing is manufactured according to GMP
Autoclavable Autoclavable
Diameter (Metric) Inner 2.29 mm
Material PTFE
Diameter (Metric) Outer 4 mm
Overall Length (Metric) 15.24 mm
For Use With (Application) Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, good for high-purity work, PTFE tubing withstands extreme temperatures
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Pack
Sterilization Method Autoclave, ethylene oxide, or dry heat
Color Translucent
Maximum Pressure 225 psi
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.