missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Silicone Tubing

Product Code. 11793845 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
Diameter (Metric) Outer:
6 mm
8 mm
9 mm
10 mm
12 mm
14 mm
Overall Length (Metric):
5 m
25 m
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Unit Size
11793845 6 mm 9 mm 5 m Each
11713855 10 mm 14 mm 5 m Each
11763845 3 mm 6 mm 5 m Each
11876293 4 mm 10 mm 5 m Each
11763406 5 mm 8 mm 25 m Each
11703855 7 mm 10 mm 5 m Each
11753416 8 mm 12 mm 25 m Each
11793855 8 mm 12 mm 5 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11793845
  • ONLINE EXCLUSIVE PRICE
    94.71 €
    31.35 € / Pack of 1
    Save 63.36 €
    66% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this tubing with peristaltic pumps. Fisherbrand™ Translucent Silicone Tubing is ideal for pharmaceutical, biotechnology and sterile fluid transfer applications.

  • Translucent silicone tubing
  • FDA compliant (food)

Specifications

Certifications/Compliance FDA, BFR and WRAS approved
Autoclavable Autoclavable
Diameter (Metric) Inner 6 mm
Material Silicone
Diameter (Metric) Outer 9 mm
Overall Length (Metric) 5 m
Thickness (Metric) 1.5 mm
For Use With Peristaltic pumps
For Use With (Application) Pharmaceutical , biotechnology, transfer sterile fluids
Min. Operating Temperature (Metric) -40°C
Sterility Non-sterile
Color Translucent
Flexibility Flexible
Max. Operating Temperature (Metric) 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.