missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ LDPE Wash Bottles with Distilled Water Imprint

Product Code. 10650493
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Thread Size (Metric):
GL 25
GL 32
GL 63
Unit Size:
Each
Pack of 12
This item is not returnable. View return policy

Product Code. 10650493

Brand: VITLAB™ 133381

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clearly identify wash bottles intended for use with distilled water. VITLAB™ LDPE Wash Bottles with Distilled Water Imprint feature a permanent, multilingual imprint for maximum clarity. Transparent LDPE bottles feature a screw cap on a narrow- or wide-mouth bottle with a precision-tip spray tube.

Wash bottles with “Distilled Water” permanently imprinted on the bottle in German, English, French and Spanish to easily identify the contents. Each spray bottle is individually wrapped in a clearly labeled polyethylene bag.
  • Designed for precise spray control
    • Finely drawn tip creates a precise spray jet for fine control
    • Optimized medium backflow through the continuous spray tube
  • Choice of narrow- or wide-mouth bottles
    • Narrow-mouth, tapered bottles for easy handling
    • Wide-mouth, square-shouldered bottles for easy and safe filling
    • All bottles feature screw cap lids with GL threads for a strong, secure hold
  • Constructed of durable, transparent materials
    • Durable, easy-to-handle low-density polyethylene (LDPE) bottles
    • Polypropylene spray tubes are autoclavable at 121°C for 20 minutes
    • Transparent material allows for easy monitoring of remaining volume

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Material LDPE
Packaging Individually wrapped in PE bag
Quantity 12Pack
Thread Size (Metric) GL 32
Mouth Narrow
Height (Metric) 221 mm
Product Type Wash Bottle
Chemical Label Distilled Water
Closure Material Polypropylene
Diameter (Metric) 92 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.