missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ LDPE Wash Bottles with Distilled Water Imprint
Clearly identify wash bottles intended for use with distilled water. VITLAB™ LDPE Wash Bottles with Distilled Water Imprint feature a permanent, multilingual imprint for maximum clarity. Transparent LDPE bottles feature a screw cap on a narrow- or wide-mouth bottle with a precision-tip spray tube.
12.90 € - 140.00 €
Specifications
Closure Material | Polypropylene |
---|---|
Closure Type | Screw Cap |
Chemical Label | Distilled Water |
Product Type | Wash Bottle |
Color | Transparent |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Thread Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Thread Size (Metric) | Price | Quantity & Availability | |||
10446792
|
VITLAB™
133181 |
250 mL | 135 mm | GL 25 |
78.85 €
Pack of 12 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
10430872
|
VITLAB™
133281 |
500 mL | 180 mm | GL 25 |
140.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
15752066
|
VITLAB™
135381 |
1000 mL | 226 mm | GL 63 |
136.00 €
Pack of 12 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
10650493
|
VITLAB™
133381 |
1000 mL | 221 mm | GL 32 |
109.00 €
Pack of 12 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
10028610
|
VITLAB™
133381 |
1000 mL | 221 mm | GL 32 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Wash bottles with “Distilled Water” permanently imprinted on the bottle in German, English, French and Spanish to easily identify the contents. Each spray bottle is individually wrapped in a clearly labeled polyethylene bag.- Designed for precise spray control
- Finely drawn tip creates a precise spray jet for fine control
- Optimized medium backflow through the continuous spray tube
- Choice of narrow- or wide-mouth bottles
- Narrow-mouth, tapered bottles for easy handling
- Wide-mouth, square-shouldered bottles for easy and safe filling
- All bottles feature screw cap lids with GL threads for a strong, secure hold
- Constructed of durable, transparent materials
- Durable, easy-to-handle low-density polyethylene (LDPE) bottles
- Polypropylene spray tubes are autoclavable at 121°C for 20 minutes
- Transparent material allows for easy monitoring of remaining volume
Specifications
Polypropylene | |
Distilled Water | |
Transparent | |
Individually wrapped in PE bag |
Screw Cap | |
Wash Bottle | |
LDPE | |
12Pack |