missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Beaker

Product Code. 10370642
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 12
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10370642 2000 mL Pack of 6
10124322 250 mL Pack of 12
10333631 500 mL Each
10523822 500 mL Pack of 12
10190041 1000 mL Each
10391572 1000 mL Pack of 6
10653751 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10370642 Supplier Vitlab™ Supplier No. 443081
  • ONLINE EXCLUSIVE PRICE
    65.35 €
    53.55 € / Pack of 6
    Save 11.80 €
    18% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Transparent Polypropylene Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C (2 bar) according to DIN EN 285
  • For autoclaving, we recommend model 440941 with raised graduations
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 150 mm
Capacity (Metric) 2000 mL
Material Polypropylene
Height (Metric) 215 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.