missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Airtight Box with Lid
Airtight Transparent Container with Lid is designed to keep air, water, and odors out.
Brand: Gilac™ G602120
Code : A0
Additional Details : Weight : 0.12600kg
Description
- Visible and recognizable content
- Flexible, sealed lid
- Dishwasher safe
- BPA-free
Specifications
40.6 oz. | |
Food Contact Compliance | |
LDPE | |
Clear | |
Rectangle | |
Storage Box | |
Stackable | |
-20°C to +90°C | |
215 mm | |
110 mm | |
75 mm | |
4.6 oz. |
1.2 L | |
White | |
Airtight Lid | |
Polypropylene | |
Food Storage | |
1 Ea. | |
-4°F to +194°F | |
215 x 110 x 75 mm | |
8.5 in. | |
4.3 in. | |
3 in. | |
0.13 kg |