missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Funnel

Product Code. 12724098
Change view
Click to view available options
Capacity (Metric):
88 mL
222 mL
342 mL
817 mL
Unit Size:
Each
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12724098 222 mL Pack of 12
10608972 342 mL Pack of 12
10783923 817 mL Pack of 12
10242261 88 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12724098 Supplier Vitlab™ Supplier No. 41494
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Funnels feature a practical handle with loop for hanging. Ideal for powders and liquids.

  • Transparent polypropylene funnel
  • Rapid flow due to a steep 60° angle

Specifications

Diameter (Metric)Top 100mm
Capacity (Metric) 222 mL
Diameter (Metric) Stem 8mm
Material Polypropylene
Height (Metric) 155 mm
Angle 60°
Autoclavable Autoclavable
For Use With (Application) Suitable for food contact
Length (Metric) Stem 77mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.