Learn More
Kartell™ Transparent Polypropylene Powder Funnels
Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.
Brand: Kartell™ 0016800
Description
Manufactured with polypropylene for strength and durability. Kartell™ Transparent Polypropylene Powder Funnels are designed to funnel large quantities of powders or other solid or liquid materials without flow rate restrictions, powder segregation or bridging.
- 60° angled sides
- External ribbing avoids pressure lock
- Can be used with liquids
- Autoclavable
Specifications
| 100mm | |
| 25mm | |
| 60° | |
| Can be used with liquids |
| 200 mL | |
| Polypropylene | |
| Yes | |
| 24mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.