missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Transparent Polypropylene Sample Containers with Snap-on Cap

Product Code. 10751128
Change view
Click to view available options
Dimensions: 22 dia. x 57mmH; Capacity: 18mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10751128 Dimensions: 22 dia. x 57mmH; Capacity: 18mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10751128 Supplier VITLAB™ Supplier No. 68894
  • ONLINE EXCLUSIVE PRICE
    42.05 €
    35.96 € / Pack of 25
    Save 6.09 €
    14% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Sample Container
Capacity (Metric) 18 mL
Closure Type Snap Cap
Diameter (Metric) 22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.