missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Transparent PTFE Tubing

Product Code. 17230634 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
3 mm
4 mm
6 mm
8 mm
10 mm
Overall Length (Metric):
5 m
50 m
Unit Size:
1 roll
50m
5m
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Overall Length (Metric) unitSize
17230634 2 mm 5 m 1 roll
10499595 3 mm 50 m 50m
17250634 2 mm 50 m 1 roll
15728487 10 mm 5 m 5m
17240634 3 mm 5 m 1 roll
10022082 8 mm 5 m 5m
15723282 8 mm 5 m Each
10442752 6 mm 5 m 5m
10483273 4 mm 5 m 5m
10106372 1 mm 5 m 5m
10023882 6 mm 50 m 50m
10443732 4 mm 50 m 50m
10316492 1 mm 50 m 50m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Product Code. 17230634 Supplier Buerkle™ Supplier No. 88040204
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!

With superior chemical resistance, this tubing can withstand temperatures from -200 to +260°C and varying amounts of pressure. It is Ideal for liquid chromatography applications.

  • Withstands temperatures from -200 to +260°C
  • Autoclavable
  • PTFE
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RoHS
Autoclavable Autoclavable
Diameter (Metric) Inner 2 mm
Material PTFE
Diameter (Metric) Outer 4 mm
Overall Length (Metric) 5 m
Thickness (English) 39.37 mil
Thickness (Metric) 1 mm
For Use With Industrial, Laboratory
Min. Operating Temperature (Metric) -200°C
Resistance Properties Chemical-Resistant
Sterility Non-sterile
Color Transparent
Hardness 55 (Shore D)
Maximum Pressure 120 bar
Max. Operating Temperature (Metric) 260°C
Product Type PTFE Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.