missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ K30 Flexible Hoses

Product Code. 10134481
Click to view available options
Description:
3 x 5mm
4 x 6mm
5 x 8mm
12 x 17mm
Unit Size:
20m
Pack of 20
This item is not returnable. View return policy

Product Code. 10134481

Brand: Kartell™ 0389200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible and transparent hoses for liquids transfer.

  • Made from atoxic PVC
  • Cadmium-free
  • Temperature 50°C

Specifications

Description 5 x 8mm
Autoclavable Autoclavable
Material PVC
Overall Length (Metric) 20 m
For Use With (Application) Suitable for liquids transfer
Min. Operating Temperature (Metric) -5°C
Packaging Quantity 1 Pack
Color Transparent
Flexibility Flexible
Max. Operating Temperature (Metric) 50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.