missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ PVC Tubing

Product Code. 10217494
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
9 mm
10 mm
Diameter (Metric) Outer:
12 mm
13 mm
14 mm
Unit Size:
50m
5m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
10217494 8 mm 12 mm 50m
10544454 8 mm 12 mm 5m
10753354 10 mm 14 mm 50m
10326584 9 mm 13 mm 50m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10217494 Supplier Deutsch Neumann™ Supplier No. 3500812
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides outstanding resistance to a wide variety of chemicals, as well as oil and benzene. Deutsch Neumann PVC Tubing is strong but lightweight and suitable for general laboratory use.

  • Transparent color
  • Heat resistant to 60°C
  • Available with wide reinforcing net

Specifications

Diameter (Metric) Inner 8 mm
Material PVC
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 5 m
Thickness (Metric) 2 mm
Packaging Quantity 1 Each
Color Transparent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.