missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent PVC Tubing

Product Code. 10366702
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
12 mm
13 mm
16 mm
18 mm
19 mm
Diameter (Metric) Outer:
5 mm
6 mm
8 mm
9 mm
10 mm
11 mm
16 mm
20 mm
22 mm
24 mm
27 mm
Overall Length (Metric):
50 m
100 m
Unit Size:
100m
1m
50m
Pack of 100
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Unit Size
10366702 7 mm 11 mm 50 m 50m
10360333 6 mm 8 mm 100 m 100m
10566784 6 mm 9 mm 100 m Pack of 100
10086301 6 mm 10 mm 50 m 1m
10654903 18 mm 22 mm 50 m 50m
10340631 13 mm 20 mm 50 m 1m
12325303 16 mm 24 mm 50 m 50m
15942921 19 mm 27 mm 50 m 50m
10248690 19 mm 27 mm 50 m 1m
10219182 8 mm 11 mm 50 m 50m
10084013 12 mm 16 mm 50 m 50m
10071544 3 mm 5 mm 100 m 100m
10256944 4 mm 6 mm 100 m Pack of 100
10184994 5 mm 8 mm 100 m 100m
10623015 7 mm 10 mm 50 m 50m
17851530 7 mm 10 mm 100 m 100m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10366702 Supplier Deutsch Neumann™ Supplier No. 3500711
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent option for viewing the flow of liquids. Deutsch Neumann™ Transparent PVC Tubing is strong but lightweight and suitable for general laboratory use.

  • Transparent color
  • Heat resistant to 60°C
  • High flexibility and chemical resistance
  • Excelllent resistance to abrasion, smooth inside and out

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 7 mm
Material PVC
Diameter (Metric) Outer 11 mm
Overall Length (Metric) 50 m
Thickness (Metric) 2 mm
Packaging Quantity 1 Each
Color Transparent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.