missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Silicone Tubing

Product Code. 10528121
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
1.5 mm
2 mm
5 mm
8 mm
10 mm
Diameter (Metric) Outer:
1.8 mm
2.3 mm
6 mm
7 mm
14 mm
16 mm
Unit Size:
1m
25m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
10528121 2 mm 6 mm 25m
10048380 1 mm 1.8 mm 25m
10291811 5 mm 7 mm 1m
10289210 8 mm 14 mm 1m
10549232 10 mm 16 mm 1m
16336908 10 mm 16 mm 25m
10480621 8 mm 16 mm 1m
10196210 1.5 mm 2.3 mm 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10528121 Supplier Deutsch Neumann™ Supplier No. 3100206
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Appropriate for use with peristaltic pumps. Deutsch Neumann™ Silicone Tubing is transparent, certified food grade and suitable for general laboratory usage.

  • Temperature range of -60°C to +200°C (short periods up to +260°C)
  • Meets following standards: BFR XV, FDA CFR § 177.2600, EP - Europ. Pharmacopoeia
  • Test for biocompatibility according to ISO 10993-1
  • Durometer 60 Shore A

Specifications

Certifications/Compliance BFR XV, FDA CFR 21§ 177.2600, Europ. Pharmacopoeia Test, ISO 10993-1
Diameter (Metric) Inner 2 mm
Material Silicone
Diameter (Metric) Outer 6 mm
Overall Length (Metric) 25 m
Thickness (Metric) 2 mm
Color Transparent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.