missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transparent Vinyl Tubing

Product Code. 15320614
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
12.8 mm
25.4 mm
Unit Size:
50ft
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15320614 25.4 mm 50ft
13024847 3.2 mm Each
15330614 12.8 mm 50ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15320614 Supplier Masterflex™ Supplier No. 0640536
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance GMP Compliant
Diameter (Metric) Inner 25.4 mm
Material Vinyl
Diameter (Metric) Outer 31.8 mm
Overall Length (Metric) 15.24 m
Thickness (Metric) 3.2 mm
For Use With (Application) General-purpose lab use
Min. Operating Temperature (Metric) -43°C
Packaging Quantity 1 Pack
Color Transparent
Maximum Pressure 23 psi
Max. Operating Temperature (Metric) 82°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.