missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transparent Vinyl Tubing
33.15 € - 239.00 €
Specifications
Certifications/Compliance | GMP Compliant |
---|---|
Material | Vinyl |
Overall Length (Metric) | 15.24 m |
For Use With (Application) | General-purpose lab use |
Min. Operating Temperature (Metric) | -43°C |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15320614
|
Masterflex™
06405-36 |
25.4 mm |
239.00 €
50ft |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
13024847
|
Masterflex™
06405-02 |
3.2 mm |
33.15 €
Each |
In Stock
Log in to see stock. |
|||||
15330614
|
Masterflex™
06405-20 |
12.8 mm |
135.00 €
50ft |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Specifications
GMP Compliant | |
15.24 m | |
-43°C | |
Transparent |
Vinyl | |
General-purpose lab use | |
1 Pack | |
82°C |