missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Transport Box XL Tube Inserts
GREENER_CHOICE

Product Code. 17926260 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
10 mL Blood Tubes and 15 mL Conical Tubes
3.5 to 10 mL Blood Tubes and 15/50 mL Conical Tubes
3.5 to 7.5 mL Blood Tubes
Unit Size:
Pack of 3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
17926260 3.5 to 7.5 mL Blood Tubes Pack of 3
17956260 3.5 to 10 mL Blood Tubes and 15/50 mL Conical Tubes Pack of 3
17916260 10 mL Blood Tubes and 15 mL Conical Tubes Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17926260
  • ONLINE EXCLUSIVE PRICE
    77.35 €
    82.26 € / Pack of 3
    Save POA
    -6.35% Off
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Transport Box XL Tube Rack Insert Accessories

  • Designed to fit Fisherbrand Transport Box XL
  • Thermoformed PETG
  • Tube Rack Inserts can be used separately
  • Lid removes completely for easy cleaning
  • Insert deep enough to be filled with ice

Specifications

Product Type Rack Insert
Color Clear
Material PETG
Dimensions (L x W x H) 13.1 x 14.3 x 5.6 in.
Holds 3.5 to 7.5 mL Blood Tubes
Quantity 3 Pk.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.