missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Trays for Precision™ Water Baths

Hold test tubes and flasks in place with trays for Precision water baths.

Brand:  Thermo Scientific™ 3164717

Code : NEW

Additional Details : Weight : 3.41000kg

 View more versions of this product

Product Code. 15335927

  • 583.00 € / Each
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.

Test Tube Tray
  • Measures 5 × 10.2in. (12.7 × 25.9cm)
  • Holds 10-13 to 25mm test tubes
Flask Trays
  • Measures 12.7 × 25.9cm (5 × 10.2in)
  • 25mL flask tray holds 18 clips
  • 50mL flask tray holds 10 clips
Specifications

Specifications

High Wall Tray - Large
Precision 27L Shaking Water Bath
Flask Tray
25 mL, 50 mL
Reciprocal
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers